Pilot Light, Clear Lens and LED, 120VAC

Item #: 1051466

Cat #: 800FD-P7N5

UPC: 662074317363

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, Clear Lens and LED, 120 Volt AC, Monolithic

Overview

Pilot Light, Clear Lens and LED, 120 Volt AC, Monolithic
Also known as: 662074317363, 800FD-P7N5, ALB800FDP7N5

Specifications

Color: Clear
Type: 22.5mm, Pilot Light
Volts AC: 120
Family / Style: 800F
Color: Clear
Volts AC: 120
Type: 22.5mm, Pilot Light
Family / Style: 800F