This product has been discontinued.
This product may not be available in all locations.

22.5mm PB Base Mount, Screw Contact Block, 1 N.O. Low Volt.
Item #: 1051436
Cat #: 800F-BX10V
UPC: 662468118699
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
ALB 800F-BX10V 22MM CONTACT B
Overview
ALB 800F-BX10V 22MM CONTACT B
Also known as: 662468118699, 800F-BX10V, ALB800FBX10V
Specifications
No Specifications Available