85 MM ROD AND 10 MM

Item #: 1051429

Cat #: 800F-ATR04

UPC: 662468122245

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-ATR04 85 MM ROD AND 10 MM

Overview

AB 800F-ATR04 85 MM ROD AND 10 MM
Also known as: 662468122245, 800F-ATR04, ALB800FATR04

Specifications

Family / Style: 800F
Type: Mechanical Push Rod
Family / Style: 800F
Type: Mechanical Push Rod