3/4 in. Rigid LB Assembly

Item #: 1051343

Cat #: LB075

UPC: 050169816714

$ 20.04 EA
Company wide:
60 in stock

Overview

TYM LB075 3/4 IN RIGID LB TYP

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 050169816714, LB075, TYMLB075

Features & Benefits

  • Durable die cast aluminum construction
  • Premium powder coat finish
  • Combination head screw

Specifications

Material: Die Cast Aluminum
Standards: California Proposition 65
Hub Diameter: 3/4 in
Material: Die Cast Aluminum
Hub Diameter: 3/4 in
Standards: California Proposition 65