Conduit Body, LB Type, 3/4"

Item #: 1051277

Cat #: ELB075

UPC: 050169815915

$ 25.05 EA
Company wide:
0 in stock
Conduit Body, LB Type, Size: 3/4 Inch, Die Cast Aluminum

Overview

Conduit Body, LB Type, Size: 3/4 Inch, Die Cast Aluminum

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 050169815915, ELB075, TYMELB075

Features & Benefits

  • Durable die cast aluminum construction
  • Premium powder coat finish
  • Combination head screw

Specifications

Material: Die Cast Aluminum
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65