Weatherproof Closure Plug, 1" Diameter, Gray, Zinc

Item #: 1051103

Cat #: CP4100S

UPC: 092326112239

$ 6.44 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Closure Plug, 1" Diameter, Gray, Zinc, (4/Bag)

Overview

Weatherproof Closure Plug, 1" Diameter, Gray, Zinc, (4/Bag)
Also known as: 092326112239, CP4100S, TYMCP4100S

Features & Benefits

  • Heavy duty metal construction
  • Durable powder coat finish provides maximum weatherability and scratch resistance
  • For use with weatherproof boxes, extension adapters, cluster covers and round splice boxes to seal off unused outlets

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc