110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw

Item #: 1051096

Cat #: 700-HLS1U1

UPC: 611320517248

Call for price
Company wide:
0 in stock
Documents & Guides
110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw, SSR, 6 MM DC, Standard Contacts *** Rockwell Automation Preferred Product ***

Overview

110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw, SSR, 6 MM DC, Standard Contacts *** Rockwell Automation Preferred Product ***

Flexibility and industry-proven reliability. Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLS1U1 from Rockwell Automation® is an 110/125 V AC/DC general purpose terminal block relay. Its specifications include: solid state relay output, screw terminals, SSR, 6 mm DC output, and standard silver contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320517248, 700-HLS1U1, ALB700HLS1U1

Specifications

Type: Interface Relay Blocks
Special Program: Rockwell Automation Preferred Product
Type: Interface Relay Blocks
Special Program: Rockwell Automation Preferred Product