Terminal Block Relay, 1P, 6A, 120VAC, 125VDC, LCSC

Item #: 1051091

Cat #: 700-HLS1L1

UPC: 611320533347

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Terminal Block, 1 Pole, 6 Amp, 120 Volt AC, 125 Volt DC, Leakage Current Suppression Circuit, Screw Terminals, DC Output, 10 Per Package

Overview

Relay, Terminal Block, 1 Pole, 6 Amp, 120 Volt AC, 125 Volt DC, Leakage Current Suppression Circuit, Screw Terminals, DC Output, 10 Per Package
Also known as: 611320533347, 700-HLS1L1, ALB700HLS1L1

Specifications

Volts AC Control: 120
Amps: 6
Type: Terminal Block, Relay
Volts DC Control: 125
Mounting: DIN Rail
Poles: 1
Volts AC Control: 120
Type: Terminal Block, Relay
Mounting: DIN Rail
Amps: 6
Volts DC Control: 125
Poles: 1