2 in. Combo C Assembly

Item #: 1051064

Cat #: COC200

UPC: 050169815052

$ 142.17 EA
Company wide:
0 in stock
TYM COC200 2 IN COMBO C ASSEM

Overview

TYM COC200 2 IN COMBO C ASSEM
Also known as: 050169815052, COC200, TYMCOC200

Features & Benefits

  • Durable die cast aluminum construction
  • Premium powder coat finish
  • Includes NBR synthetic rubber gasket
  • Stamped aluminum cover
  • Combination head screw

Specifications

Standards: California Proposition 65
Number of Hubs: 2
Hub Diameter: 2 in
Standards: California Proposition 65
Hub Diameter: 2 in
Number of Hubs: 2