This product may not be available in all locations.

Power Relay, Open, 40A, 240VAC, 240VAC Coil, DPST-NO
Item #: 1051062
Cat #: 700-HG47A2
UPC: 662073357742
Call for price
Company wide:
0
in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 240V AC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 240V AC Coil
Also known as: 662073357742, 700-HG47A2, ALB700HG47A2
Specifications
| Poles: | 2 |
| Volts AC Control: | 240 |
| Mounting: | Surface |
| Amps: | 40 |
| Type: | Power Relay |
| Family / Style: | 700-HG47 |
| Poles: | 2 |
| Mounting: | Surface |
| Type: | Power Relay |
| Volts AC Control: | 240 |
| Amps: | 40 |
| Family / Style: | 700-HG47 |