Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 240VAC Coil

Item #: 1051041
Cat #: 700-HF34A2
UPC: 662468850216
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil

Overview

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil
Also known as: 662468850216, 700-HF34A2, ALB700HF34A2

Specifications

Base: 14-Blade
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Poles: 4
Base: 14-Blade
Type: Relay, IceCube
Amps: 12
Volts AC Control: 240
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)