Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 240VAC

Item #: 1051021
Cat #: 700-HC24A2
UPC: 781180315893
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC24A2 from Rockwell Automation® is a 240 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A and silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180315893, 700-HC24A2, ALB700HC24A2

Specifications

Amps: 7
Volts AC Control: 240
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Volts AC Control: 240
Mounting: Socket

Customer Reviews

No reviews for this product
(0)