Relay, Industrial, IEC, 4P, NO/NC, 440VAC Coil

Item #: 1050966

Cat #: 700-CF310B

UPC: 662072611623

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 440 Volt AC Coil

Overview

Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 440 Volt AC Coil
Also known as: 662072611623, 700-CF310B, ALB700CF310B

Specifications

Type: Control, Relay, Industrial IEC
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Control, Relay, Industrial IEC
Poles: 4
Standards: Build America Buy America Compliant
Mounting: DIN Rail
Volts AC: 600