4 in. Square Two Device Stud Mount Cover Raised, 5/8 in., Drawn

Item #: 1050891

Cat #: 769B

UPC: 050169500484

$ 5.37 EA
Company wide:
0 in stock
Documents & Guides
RAC 769B 4SQ STUD-MNT 2G 5/8

Overview

RAC 769B 4SQ STUD-MNT 2G 5/8

Raco's 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 050169500484, 769B, RAC769B

Features & Benefits

  • Rigid bracket design eliminates the need for far-side support
  • Ability to eliminate electrical boxes in low-voltage installations
  • Positive Positing Tabs ensure consistent alignment on stud
  • Mounts quickly and easily to face of stud
  • Acceptable for use in 2-hour fire rated walls

Specifications

Gangs: 2
Depth: 5/8 in
Material: Steel
Gangs: 2
Material: Steel
Depth: 5/8 in