Pilot Light Kit, 120VAC, NEMA 1/3R/4/12, Size 0 - 5

Item #: 1050851

Cat #: 599-PL09DJ

UPC: 611320026689

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light Kit, 120 Volt AC, for Field Installation in NEMA 1/3R/4/12, Enclosure, for Size 1 - 5, Starters and Contactors

Overview

Pilot Light Kit, 120 Volt AC, for Field Installation in NEMA 1/3R/4/12, Enclosure, for Size 1 - 5, Starters and Contactors
Also known as: 611320026689, 599-PL09DJ, ALB599PL09DJ

Specifications

Type: Pilot Light Kit, Field Install
Size: 1, 4, 5, 3, 2
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Type: Pilot Light Kit, Field Install
Volts AC: 120
Size: 1, 4, 5, 3, 2
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4