This product may not be available in all locations.

NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V
Item #: 1050728
Cat #: 509-TOD-A2E
UPC: 662072588963
Call for price
Company wide:
0
in stock
Documents & Guides
NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V 60 Hz, Size 00, 9 A, E1 OLR, 1.0-5.0 A
Overview
NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V 60 Hz, Size 00, 9 A, E1 OLR, 1.0-5.0 A
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-TOD-A2E from Rockwell Automation® is a NEMA three-phase non-reversing starter.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072588963, 509-TOD-A2E, ALB509TODA2E
Specifications
| Type: | Motor Starter, Open |
| Standards: | Build America Buy America Compliant |
| Type: | Motor Starter, Open |
| Standards: | Build America Buy America Compliant |