Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 0

Item #: 1050566
Cat #: 509-AAD-A2F
UPC: 662468658270
Call for price
Company wide:
0 in stock
Starter, Full Voltage, NEMA Size 0, 120 Volt AC Coil, Solid State Overload Relay, 3.2 - 16 FLA, NEMA 1 Enclosure, Surface Mount

Overview

Starter, Full Voltage, NEMA Size 0, 120 Volt AC Coil, Solid State Overload Relay, 3.2 - 16 FLA, NEMA 1 Enclosure, Surface Mount
Also known as: 662468658270, 509-AAD-A2F, ALB509AADA2F

Specifications

Volts AC Control: 120
Type: Starter, Full Voltage
Volts AC: 600
Volts AC Control: 120
Volts AC: 600
Type: Starter, Full Voltage

Customer Reviews

No reviews for this product
(0)