I/O Adapter Module, Compact, Ethernet/IP, 18-32 VDC, 450 mA, Open, Requires Terminal Kit

Item #: 1050552
Cat #: 5069-AENTR
UPC: 885630529943
Call for price
Company wide:
0 in stock
I/O Adapter Module, Compact, Slim, Ethernet/IP, 18 - 32 Volt DC, 450 mA, Open, Requires Terminal Kit 5069-RTB5-Spring or Screw

Overview

I/O Adapter Module, Compact, Slim, Ethernet/IP, 18 - 32 Volt DC, 450 mA, Open, Requires Terminal Kit 5069-RTB5-Spring or Screw
Bulletin 5069 Compact 5000™ I/O modules provide high-performance control in a compact design, and expand the performance capabilities of the Logix platform. They are the local I/O modules in a CompactLogix™ 5380, Compact GuardLogix® 5380, or CompactLogix 5480 system and safety options are available. These modules are the ideal distributed I/O solution on an EtherNet/IP network for CompactLogix 5380, Compact GuardLogix® 5380, CompactLogix 5480, ControlLogix® 5580, and GuardLogix 5580 controllers with safety module restrictions. They are great for applications with high-processing requirements.
Also known as: 885630529943, 5069-AENTR, ALB5069AENTR

Specifications

Mounting: Chassis
Type: I/O Adapter Module
Amps: 0.450
Mounting: Chassis
Amps: 0.450
Type: I/O Adapter Module

Customer Reviews

No reviews for this product
(0)