Power Pole, Adder, 2 NO

Item #: 1050492
Cat #: 500LG-2PCK
UPC: 662074552436
Call for price
Company wide:
0 in stock
Power Pole, Adder, 2 Normally Open

Overview

Power Pole, Adder, 2 Normally Open
Our Bulletin 500LG Electrically and Mechanically Held Multi-Pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low level circuits to 12V, 5 mA.
Also known as: 662074552436, 500LG-2PCK, ALB500LG2PCK

Specifications

Type: Adder, Power Pole
Poles: 2
Mounting: Side
Type: Adder, Power Pole
Mounting: Side
Poles: 2

Customer Reviews

No reviews for this product
(0)