This product has been discontinued.
This product may not be available in all locations.

Sensor, Photoelectric, Transmitted Beam, 20-264V AC/DC, 36.6m Distance
Item #: 1050264
Cat #: 42SRR-6007
UPC: 662073839675
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable
Overview
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable
Also known as: 662073839675, 42SRR-6007, ALB42SRR6007
Specifications
| Family / Style: | 6000 |
| Type: | Transmitted Beam, Sensor, Photoelectric |
| Length: | 3 m |
| Range: | 36.600 m |
| Volts AC Range: | 20 - 264 |
| Volts DC Range: | 20 - 264 |
| Family / Style: | 6000 |
| Length: | 3 m |
| Volts AC Range: | 20 - 264 |
| Type: | Transmitted Beam, Sensor, Photoelectric |
| Range: | 36.600 m |
| Volts DC Range: | 20 - 264 |