Sensor Photoelectric, Fixed Focus Diffuse, 20 - 135V AC/DC, 1.2VA

Item #: 1050256
Cat #: 42SRP-6024
UPC: 662073839361
Call for price
Company wide:
0 in stock
Documents & Guides
Sensor Photoelectric, Series 6000, Fixed Focus Diffuse, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Visible Red 660 nm LED, Light Source, 27.9 - 28 mm Sensing Distance,3 meter, 300 Volt Cable

Overview

Sensor Photoelectric, Series 6000, Fixed Focus Diffuse, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Visible Red 660 nm LED, Light Source, 27.9 - 28 mm Sensing Distance,3 meter, 300 Volt Cable
Also known as: 662073839361, 42SRP-6024, ALB42SRP6024

Specifications

Family / Style: 6000
Volts DC Range: 20
Length: 3 m
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Range: 27.900 - 28 mm
Volt Amps: 1.200kVA
Family / Style: 6000
Length: 3 m
Range: 27.900 - 28 mm
Volts DC Range: 20
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Volt Amps: 1.200kVA

Customer Reviews

No reviews for this product
(0)