Sensor, Photoelectric, Retroreflective, 10-55VDC, 20-40VAC, Timing

Item #: 1050211
Cat #: 42GTU-9001
UPC: 662468432092
Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Timing, 9.1 meter Sensing Ranging, NPN/PNP Output, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Timing, 9.1 meter Sensing Ranging, NPN/PNP Output, 2 meter, 300 Volt Cable
Also known as: 662468432092, 42GTU-9001, ALB42GTU9001

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Volts DC Range: 10
Range: 9.100 m
Type: Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 10
Length: 2 m
Range: 9.100 m

Customer Reviews

No reviews for this product
(0)