Sensor, Photoelectric, Diffuse, 70 - 264V AC/DC, Timing

Item #: 1050205

Cat #: 42GTP-9002

UPC: 662073953098

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662073953098, 42GTP-9002, ALB42GTP9002

Specifications

Type: Diffused, Timing, Sensor, Photoelectric
Range: 1.500 m
Volts DC Range: 70 - 264
Type: Diffused, Timing, Sensor, Photoelectric
Volts DC Range: 70 - 264
Range: 1.500 m