Sensor, Photoelectric, Diffuse, 10 - 55VDC, 20 - 40VAC

Item #: 1050179
Cat #: 42GRP-9041
UPC: 662468084543
Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Diffused, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 3.04 meter, Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Diffused, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 3.04 meter, Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662468084543, 42GRP-9041, ALB42GRP9041

Specifications

Length: 2 m
Volts DC Range: 10
Type: Diffused, Sensor, Photoelectric
Length: 2 m
Type: Diffused, Sensor, Photoelectric
Volts DC Range: 10

Customer Reviews

No reviews for this product
(0)