Contactor, AC, Size 1, 27A, 600VAC, 7.5 - 10HP, 120VAC Coil

Item #: 1050125

Cat #: 300-BOD930

UPC: 662468431033

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, AC, Size 1, 27 Amp, 600 Volt AC, 7.5 - 10 Horse Power, 120 Volt Coil, Open Type, No Enclosure

Overview

Contactor, AC, Size 1, 27 Amp, 600 Volt AC, 7.5 - 10 Horse Power, 120 Volt Coil, Open Type, No Enclosure
Also known as: 662468431033, 300-BOD930, ALB300BOD930

Specifications

Volts AC Control: 120
Horsepower: 10, 7.500
Type: Contactor, Open Type
Size: 1
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Open Type
Volts AC: 600
Horsepower: 10, 7.500
Size: 1