This product may not be available in all locations.

Receptacles, Power, 4-Pin, Male, 16AWG, 600VAC, 10A
Item #: 1050110
Cat #: 280-M22M-M1
UPC: 662074372270
Call for price
Company wide:
0
in stock
Documents & Guides
Receptacles, Power, ArmorStart, 4 Pin, Male, 10 Amp, 16 Awg, 600 Volt AC, 1 meter, Color Code A
Overview
Receptacles, Power, ArmorStart, 4 Pin, Male, 10 Amp, 16 Awg, 600 Volt AC, 1 meter, Color Code A
Also known as: 662074372270, 280-M22M-M1, ALB280M22MM1
Specifications
| Type: | Power Receptacle |
| Amps: | 10 |
| Length: | 1 m |
| Volts AC: | 600 |
| Type: | Power Receptacle |
| Length: | 1 m |
| Amps: | 10 |
| Volts AC: | 600 |