Receptacles Field Installed, 4-Pin, 10 AWG, 600VAC, 32A, 0.48-0.81" Diameter, Male

Item #: 1050108
Cat #: 280-FAM35M
UPC: 886739976959
Call for price
Company wide:
0 in stock
Receptacles Field Installed, 4-Pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Male

Overview

Receptacles Field Installed, 4-Pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Male
The power media offers both three-phase and control power cable systems of cordsets, patchcords, receptacles, tees, reducers and accessories, to be used with the ArmorStart Distributed Motor Controller. These cable system components allow quick connection of ArmorStart Distributed Motor Controllers, thereby reducing installation time. They provide for repeatable, reliable connection of the threephase and control power to the ArmorStart Distributed Motor Controller and motor, by providing a plug and play environment that also avoids system mis-wiring.
Also known as: 886739976959, 280-FAM35M, ALB280FAM35M

Specifications

Gender: Male
Gauge: 10
Amps: 32
Type: Cable Connector
Size: M35
Gender: Male
Amps: 32
Size: M35
Gauge: 10
Type: Cable Connector

Customer Reviews

No reviews for this product
(0)