This product has been discontinued.
This product may not be available in all locations.

Operator Interface, PanelView 5500, 12.1", Color, 24VDC
Item #: 1050091
Cat #: 2715-T12WD
UPC: 885630179094
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Operator Interface, PanelView 5500, 12.1", Color, 24VDCOperator Interface, PanelView 5500, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC
Overview
Operator Interface, PanelView 5500, 12.1", Color, 24VDCOperator Interface, PanelView 5500, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179094, 2715-T12WD, ALB2715T12WD
Specifications
| Volts DC: | 24 |
| Size: | 12.1 in |
| Type: | Operator Interface |
| Volts DC: | 24 |
| Type: | Operator Interface |
| Size: | 12.1 in |