Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDC

Item #: 1050089

Cat #: 2715-T10CD

UPC: 885630179056

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDCOperator Interface, PanelView 5500, 10.4 Inch, SVGA Color, Touch Plus, Standard Aspect Ratio, Touchscreen, 24 Volt DC

Overview

Operator Interface, PanelView 5500, 10.4", Color, Touch Plus, 24VDCOperator Interface, PanelView 5500, 10.4 Inch, SVGA Color, Touch Plus, Standard Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179056, 2715-T10CD, ALB2715T10CD

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in