EMC Filter, 380 - 480VAC, 3PH, Frame B, 11 kW, 15HP

Item #: 1050048

Cat #: 25-RF033-DL

UPC: 884951990289

Call for price
Company wide:
0 in stock
Documents & Guides
EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame D, 11 kW, 15 Horse Power, Powerflex 523, 5, 7

Overview

EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame D, 11 kW, 15 Horse Power, Powerflex 523, 5, 7
Also known as: 884951990289, 25-RF033-DL, ALB25RF033DL

Specifications

Phase: 3
Type: Filter, EMC
Size: D
Horsepower: 15
Wattage: 11 kW
Phase: 3
Size: D
Wattage: 11 kW
Type: Filter, EMC
Horsepower: 15