EMC Filter, 380 - 480VAC, 3PH, Frame B, 5.5 kW, 7.5HP

Item #: 1050043

Cat #: 25-RF018-CL

UPC: 884951990272

Call for price
Company wide:
0 in stock
Documents & Guides
EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame B, 5.5 kW, 7.5 Horse Power, Powerflex 523, 5, 7

Overview

EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame B, 5.5 kW, 7.5 Horse Power, Powerflex 523, 5, 7
Also known as: 884951990272, 25-RF018-CL, ALB25RF018CL

Specifications

Phase: 3
Type: Filter, EMC
Size: B
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Size: B
Horsepower: 7.500
Type: Filter, EMC
Wattage: 5.500 kW