PF520 Series Power Module, 480 V, 3 Phase, 10 hp

Item #: 1050024

Cat #: 25-PM1-D017

UPC: 885630419626

Call for price
Company wide:
0 in stock
Documents & Guides
AB 25-PM1-D017 PF520 POWER MODULE: 480V, 3PH, 10HP

Overview

AB 25-PM1-D017 PF520 POWER MODULE: 480V, 3PH, 10HP
Also known as: 885630419626, 25-PM1-D017, ALB25PM1D017

Specifications

No Specifications Available