Line Filter, EMC L Type, 380 - 480VAC, 3P, 0.4 - 1.5kW, 0.5 - 2.0HP

Item #: 1050006
Cat #: 22-RF5P7-AL
UPC: 662453993973
Call for price
Company wide:
0 in stock
Documents & Guides
Line Filter, PowerFlex 4, L Type, EMC Filter, 380 - 480 Volt AC, 3-Phase, 0.4 to 1.5 kW, 0.5 to 2 Horse Power

Overview

Line Filter, PowerFlex 4, L Type, EMC Filter, 380 - 480 Volt AC, 3-Phase, 0.4 to 1.5 kW, 0.5 to 2 Horse Power
Also known as: 662453993973, 22-RF5P7-AL, ALB22RF5P7AL

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2, 0.500
Type: Line Filter, L Type
IP/NEMA Rating: IP20
Wattage: 0.400, 1.500 kW
Phase: 3
Horsepower: 2, 0.500
IP/NEMA Rating: IP20
Volts AC: 480
Type: Line Filter, L Type
Wattage: 0.400, 1.500 kW

Customer Reviews

No reviews for this product
(0)