This product may not be available in all locations.

AC Line Filter, 480VAC 3PH, 42A, for 2198-H070-Er Drive
Item #: 1049986
Cat #: 2198-DB42-F
UPC: 884951779129
Call for price
Company wide:
0
in stock
Documents & Guides
AC Line Filter, 480 Volt AC 3-Phase, 42 Amp, for 2198-H070-ER Drive
Overview
AC Line Filter, 480 Volt AC 3-Phase, 42 Amp, for 2198-H070-ER Drive
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-DB42-F from Rockwell Automation® is a Kinetix 5500 accessory. It is a 42 A, three-phase EMC line filter. Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951779129, 2198-DB42-F, ALB2198DB42F
Specifications
| Volts AC: | 480 |
| Amps: | 42 |
| Type: | AC Line Filter |
| Volts AC: | 480 |
| Type: | AC Line Filter |
| Amps: | 42 |