This product has been discontinued.
This product may not be available in all locations.

Drive, Servo, High Power, 342-528VAC, 22kW, 56A, 30HP, 3PH
Item #: 1049927
Cat #: 2099-BM06-S
UPC: 820919611964
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 22 kW, 56 Amp, 30 Horse Power, 3-Phase
Overview
Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 22 kW, 56 Amp, 30 Horse Power, 3-Phase
Support your high-power motion applications with Allen-Bradley® Bulletin 2099 Kinetix® 7000 servo drives. These drives extend the benefits of Kinetix integrated motion to wide range of applications. Catalog item 2099-BM06-S is a Kinetix 7000 high-power servo drive from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919611964, 2099-BM06-S, ALB2099BM06S
Specifications
| Phase: | 3 |
| Type: | Servo, Drive |
| Horsepower: | 30 |
| Amps: | 56 |
| Wattage: | 20 kW |
| Phase: | 3 |
| Horsepower: | 30 |
| Wattage: | 20 kW |
| Type: | Servo, Drive |
| Amps: | 56 |