This product may not be available in all locations.

AC Drive, Feedback Option, Universal
Item #: 1049890
Cat #: 20-750-UFB-1
UPC: 884951061699
Call for price
Company wide:
0
in stock
Documents & Guides
AC Drive, Feedback Option, Universal, Includes, Stegmann, Heidenhain, SSI, Biss, 5V Incremental
Overview
AC Drive, Feedback Option, Universal, Includes, Stegmann, Heidenhain, SSI, Biss, 5V Incremental
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951061699, 20-750-UFB-1, ALB20750UFB1
Specifications
| Type: | AC Drive, feedback Option |
| Mounting: | Device |
| Standards: | Build America Buy America Compliant |
| Type: | AC Drive, feedback Option |
| Standards: | Build America Buy America Compliant |
| Mounting: | Device |