Communications Module, Powerflex 750, PROFIBUS, 9600 bps - 12 Mbps

Item #: 1049888

Cat #: 20-750-PBUS

UPC: 884951269507

Call for price
Company wide:
0 in stock
Documents & Guides
Communications Module, Powerflex 750, PROFIBUS, 9600 bps - 12 Mbps, 250 mA, 14 Volt DC

Overview

Communications Module, Powerflex 750, PROFIBUS, 9600 bps - 12 Mbps, 250 mA, 14 Volt DC
Also known as: 884951269507, 20-750-PBUS, ALB20750PBUS

Specifications

Mounting: Rack
Type: Communications Module
Standards: Build America Buy America Compliant
Mounting: Rack
Standards: Build America Buy America Compliant
Type: Communications Module