Communications Module, Powerflex 750,DeviceNet, 125-500Kbps

Item #: 1049886

Cat #: 20-750-DNET

UPC: 820919992490

Call for price
Company wide:
0 in stock
Documents & Guides
Communications Module, Powerflex 750, DeviceNet, 125 - 250 - 500 Kbps, 60 mA, 24 Volt DC

Overview

Communications Module, Powerflex 750, DeviceNet, 125 - 250 - 500 Kbps, 60 mA, 24 Volt DC

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 820919992490, 20-750-DNET, ALB20750DNET

Specifications

Volts DC: 24
Mounting: Rack
Type: Communications Module
Amps: 0.060
Standards: Build America Buy America Compliant
Volts DC: 24
Type: Communications Module
Standards: Build America Buy America Compliant
Mounting: Rack
Amps: 0.060