IEC Enclosure, Mounting Plate, for 112C09-C23

Item #: 1049876

Cat #: 198E-P148T

UPC: 662468410588

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Enclosure, Mounting Plate, for 112C09-C23, 14 Inch x 8 Inch

Overview

IEC Enclosure, Mounting Plate, for 112C09-C23, 14 Inch x 8 Inch
Also known as: 662468410588, 198E-P148T, ALB198EP148T

Specifications

Mounting: Panel
Width: 8 in
Type: Mounting Plate, IEC Enclosure
Height: 14 in
Standards: Build America Buy America Compliant
Mounting: Panel
Type: Mounting Plate, IEC Enclosure
Standards: Build America Buy America Compliant
Width: 8 in
Height: 14 in