194R Disconnect Switch Accessories, 60A Non-Fuse Carrier

Item #: 1049870

Cat #: 194R-N60-FC

UPC: 781180652028

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194R-N60-FC 80A NON-FUSED

Overview

ALB 194R-N60-FC 80A NON-FUSED
Also known as: 781180652028, 194R-N60-FC, ALB194RN60FC

Specifications

No Specifications Available