Disconnect Switch, Terminal Shroud, Line or Load Side, 400A, Fused

Item #: 1049868

Cat #: 194R-LNC32

UPC: 885630253084

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, UL/IEC, Terminal Shroud, Line or Load Side, 400A, Fused, 2 per Switch, 3-Pole

Overview

Disconnect Switch, UL/IEC, Terminal Shroud, Line or Load Side, 400A, Fused, 2 per Switch, 3-Pole

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-LNC32 from Rockwell Automation® is a 194R accessory. It is a terminal shields UL-IEC. It is line or load side and has three poles. Two is required per disconnect switch. And it is for use with 400 A IEC fused switches and UL fused switches.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630253084, 194R-LNC32, ALB194RLNC32

Specifications

Type: Disconnect Switch, Terminal Shroud
Color: Clear
Poles: 3
Amps: 400
Type: Disconnect Switch, Terminal Shroud
Poles: 3
Color: Clear
Amps: 400