This product may not be available in all locations.

Disconnect Switch, Terminal Shroud, Load Side, 400A, Non-Fused, 3P
Item #: 1049860
Cat #: 194R-LNC21
UPC: 885630250076
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Terminal Shroud, Load Side, 400 Amp, Non-Fused, 3-Pole
Overview
Disconnect Switch, Terminal Shroud, Load Side, 400 Amp, Non-Fused, 3-Pole
Also known as: 885630250076, 194R-LNC21, ALB194RLNC21
Specifications
| Type: | Disconnect Switch, Terminal Shroud |
| Color: | Clear |
| Poles: | 3 |
| Mounting: | Load Side |
| Amps: | 400 |
| Type: | Disconnect Switch, Terminal Shroud |
| Poles: | 3 |
| Amps: | 400 |
| Color: | Clear |
| Mounting: | Load Side |