Disconnect Switch, Terminal Shroud, Load Side, 100-200A, Non-Fused

Item #: 1049856

Cat #: 194R-LNC18

UPC: 885630250045

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Terminal Shroud, Load Side, 100 - 200 Amp, Non-Fused, 3-Pole

Overview

Disconnect Switch, Terminal Shroud, Load Side, 100 - 200 Amp, Non-Fused, 3-Pole

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-LNC18 from Rockwell Automation® is a 194R accessory. It is a finger safe terminal covers UL. It is load side and has three poles. One is required per disconnect switch. And it is for use with 100 And 200 A UL non-fused switches.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630250045, 194R-LNC18, ALB194RLNC18

Specifications

Type: Disconnect Switch, Terminal Shroud
Color: Clear
Poles: 3
Mounting: Load Side
Amps Range: 100 - 200
Type: Disconnect Switch, Terminal Shroud
Poles: 3
Amps Range: 100 - 200
Color: Clear
Mounting: Load Side