Legend Plate, Rectangular Front Frame, with Blank Nameplate

Item #: 1049828

Cat #: 194L-G3196

UPC: 662072557235

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Rectangular Front Frame, with Blank Nameplate, 48 mm x 62 mm

Overview

Legend Plate, Rectangular Front Frame, with Blank Nameplate, 48 mm x 62 mm
Also known as: 662072557235, 194L-G3196, ALB194LG3196

Specifications

Size: 48 x 62 mm
Type: Legend Plate
Size: 48 x 62 mm
Type: Legend Plate