Shaft Extension, 24mm per Piece, for 194E-A

Item #: 1049825

Cat #: 194L-G2853

UPC: 662072557303

Call for price
Company wide:
0 in stock
Documents & Guides
Shaft Extension, 24 mm per Piece, for 194E-A, 10 per Package

Overview

Shaft Extension, 24 mm per Piece, for 194E-A, 10 per Package
Also known as: 662072557303, 194L-G2853, ALB194LG2853

Specifications

Length: 24 mm
Type: Shaft Extension
Material: Plastic
Length: 24 mm
Material: Plastic
Type: Shaft Extension