Operating Shaft, Interlock, Metal, 44mm Standard Length

Item #: 1049812

Cat #: 194E-G3687

UPC: 662468894708

Call for price
Company wide:
0 in stock
Documents & Guides
Operating Shaft, Interlock, Metal, 44 mm Standard Length, 5 per Package

Overview

Operating Shaft, Interlock, Metal, 44 mm Standard Length, 5 per Package

Designed for use as local motor isolation and disconnect switch applications, Allen-Bradley® Bulletin 194E load switches share the same operating handles as 194L switches. These switches are available in three pole and six pole versions with add-on additional poles, auxiliary contacts, and grounding and neutral terminals. Catalog item 194E-G3687 is a 194E accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468894708, 194E-G3687, ALB194EG3687

Specifications

Type: Operating Shafts
Family / Style: 194E
Type: Operating Shafts
Family / Style: 194E