Disconnect Switch, Non-Fused, Enclosed, IP66/4/4X, 3P, 100A, Red/Yellow

Item #: 1049783

Cat #: 194E-CA00E

UPC: 662468626170

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Red/Yellow Handle, Base Mount

Overview

Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Red/Yellow Handle, Base Mount
Also known as: 662468626170, 194E-CA00E, ALB194ECA00E

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Mounting: Base
Amps: 100
Material: Stainless Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Amps: 100
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Base
Material: Stainless Steel