IEC Load Switch, Earthing-Grounding Terminal, Base DIN Rail, 16

Item #: 1049767

Cat #: 194E-A16-PE

UPC: 611320707076

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Load Switch, Earthing-Grounding Terminal, Base DIN Rail, 16 A

Overview

IEC Load Switch, Earthing-Grounding Terminal, Base DIN Rail, 16 A
Also known as: 611320707076, 194E-A16-PE, ALB194EA16PE

Specifications

Type: Load Switch
Family / Style: 194E
Type: Load Switch
Family / Style: 194E