Terminal Base, Grounded Spring Clamp, 10A, 31.2VDC

Item #: 1049699
Cat #: 1794-TB3GS
UPC: 612598180240
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Base, Flex I/O, Grounded Spring Clamp, 36 I/O Terminals, 2 Common Terminal, 2 +V Terminals, 10 Chassis Ground Terminals, 10 Amp, 31.2 Volt DC

Overview

Terminal Base, Flex I/O, Grounded Spring Clamp, 36 I/O Terminals, 2 Common Terminal, 2 +V Terminals, 10 Chassis Ground Terminals, 10 Amp, 31.2 Volt DC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3GS from Rockwell Automation® is a FLEX™ I/O terminal base. It has 36 I/O terminals, two common terminals, and two +voltage terminals. It has spring clamp. It is open style, DIN mount, and grounded. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598180240, 1794-TB3GS, ALB1794TB3GS

Specifications

Type: Terminal Base
Amps: 10
Type: Terminal Base
Amps: 10

Customer Reviews

No reviews for this product
(0)