Weaterproof Lampholder Kit, Includes 4" Round Box, Cover, (2) Lampholders, White

Item #: 1049690

Cat #: 5876-6

UPC: 050169587669

$ 248.00 EA
Company wide:
16 in stock
Documents & Guides
4 in. Round Light Weatherproof Kit for 75-150W Par38 Lamps, Includes 2-Architectural Lampholders, Box, and Cover, White

Overview

4 in. Round Light Weatherproof Kit for 75-150W Par38 Lamps, Includes 2-Architectural Lampholders, Box, and Cover, White
Also known as: 050169587669, 5876-6, RAC58766

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • No Need to purchase separate components.
  • Premium powder coat finish provides maximum weatherability and scratch resistance
  • Rugged die cast construction
  • Extra long wire leads

Specifications

Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: White
Number of Threaded Outlets: 2
Material: Aluminum Die Cast